Check Availability
  • NOTRAX 

    Boot Brush with Base, Overall Dimensions 20" L x 18" W

  • Item # 52ZX91
  • Mfr. Model # 352S1215BL
Boot Brush with Base, Overall Dimensions 20" L x 18" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Notrax® Boot Brush with Scraper has flexible rubber fingertips to quickly remove debris before it is tracked into your facility. The 12" x 15" mat can be bolted down for permanent installation or used as a mobile entrance mat. It easily removes dirt, grass clippings, snow, and sand from the bottom and sides of shoes and boots.
Show More Close
 

Technical Specifications

Item # 52ZX91
Mfr. Model # 352S1215BL
UNSPSC #52101511
Catalog Page 1900
Shipping Weight 4.5 lbs
Country of Origin Sri Lanka *
Item Boot Brush with Base
Bristle Material Nylon
Bristle Color Black
Overall Dimensions 20" L x 18" W
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms