Check Availability
  • NOTRAX 

    Antifatigue Runner, PVC Closed Cell Foam, 60 ft. x 2 ft., 1 EA

  • Item # 8NR02
  • Mfr. Model # 411R0324BL
Antifatigue Runner, PVC Closed Cell Foam, 60 ft. x 2 ft., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8NR02
Mfr. Model # 411R0324BL
UNSPSC #52101510
Shipping Weight 63.35 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black
Width 2 ft.
Length 60 ft.
Thickness 3/8"
Mat Surface Pattern Pebble
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Vinyl Foam
Edges Beveled
Standards ASTM C1028-96, ASTM D2240-02, CPSC FF 1-70, ASTM D 2859, ASTM D1004-94a-03, ASTM D412, ASTM D3884-01
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Welcome Sign In