Check Availability
  • NOTRAX 

    Antifatigue Runner, Rubber, 75 ft. x 3 ft., 1 EA

  • Item # 5MDE4
  • Mfr. Model # 976R3675BL
Antifatigue Runner, Rubber, 75 ft. x 3 ft., 1 EA
Qty
  • Web Price
    $1,996.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NoTrax® Heavy-Traffic Dry-Area Antifatigue Matting
Long-wearing top surface is fused to a sponge base. Red Stop™ backing eliminates mat movement without any tacky or sticky residue. Mats provide higher fatigue relief in the harshest dry work environments.
Show More Close
 

Technical Specifications

Item # 5MDE4
Mfr. Model # 976R3675BL
UNSPSC #52101510
Catalog Page 1896
Shipping Weight 350.0 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black
Width 3 ft.
Length 75 ft.
Thickness 3/4"
Mat Surface Pattern Diamond Plate
Mat Surface Material Rubber
Mat Backing Material Vinyl Foam
Edges Beveled
Standards NFSI, ASTM C-1028-96, ASTM D-1004-94a-03, ASTM D-2240, ASTM D-3884, ASTM D2859/CPSC FF-170, ASTM E648, ASTM D1894-01, ASTm D-903-98
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In