Check Availability
  • NOTRAX 

    Antifatigue Runner, Vinyl Tile, 14 ft. x 2 ft., 1 EA

  • Item # 5HA86
  • Mfr. Model # 479C0024YB
Antifatigue Runner, Vinyl Tile, 14 ft. x 2 ft., 1 EA Antifatigue Runner,Black,YllwBrdr,2x14ft Antifatigue Runner,Black,YllwBrdr,2x14ft Antifatigue Runner,Black,YllwBrdr,2x14ft Antifatigue Runner,Black,YllwBrdr,2x14ft Antifatigue Runner,Black,YllwBrdr,2x14ft Antifatigue Runner,Black,YllwBrdr,2x14ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Cushion Trax® antifatigue floor mat is engineered for use in industrial applications with multi-shift operations and dry work areas. The durable vinyl, diamond-plate design provides nondirectional traction, and is easy to clean. The top surface is combined with a dense, closed-cell foam base to help reduce the possibility of delamination. All NoTrax® laminate floor mats come standard with RedStop™, a uniquely engineered, nonslip backing technology that eliminates the slipping and sliding of floor mats on smooth surface flooring such as tile, wood, marble, and treated concrete.
Show More Close
 

Technical Specifications

Item # 5HA86
Mfr. Model # 479C0024YB
UNSPSC #52101510
Shipping Weight 35.7 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black with Yellow Border
Width 2 ft.
Length 14 ft.
Thickness 9/16"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Vinyl Foam
Edges Beveled
Standards NFSI Certified, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms