Check Availability
  • NOTRAX 

    Antifatigue Runner, PVC Sponge, 28 ft. x 3 ft., 1 EA

  • Item # 5HA70
  • Mfr. Model # 419C0036BY
Antifatigue Runner, PVC Sponge, 28 ft. x 3 ft., 1 EA Antifatigue Runner,Black,3ft. x 28ft. Antifatigue Runner,Black,3ft. x 28ft. Antifatigue Runner,Black,3ft. x 28ft. Antifatigue Runner,Black,3ft. x 28ft.
Qty
  • Web Price
    $392.73 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5HA70
Mfr. Model # 419C0036BY
UNSPSC #52101510
Shipping Weight 74.0 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black with Yellow Border
Width 3 ft.
Length 28 ft.
Thickness 1/2"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Vinyl Foam
Edges Beveled
Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms