Check Availability
  • NOTRAX 

    Antifatigue Runner, PVC Sponge, 18 ft. x 2 ft., 1 EA

  • Item # 5HA41
  • Mfr. Model # 419C0024BY
Antifatigue Runner, PVC Sponge, 18 ft. x 2 ft., 1 EA Antifatigue Runner,Black,2ft. x 18ft. Antifatigue Runner,Black,2ft. x 18ft. Antifatigue Runner,Black,2ft. x 18ft. Antifatigue Runner,Black,2ft. x 18ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5HA41
Mfr. Model # 419C0024BY
UNSPSC #52101510
Shipping Weight 29.75 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black with Yellow Border
Width 2 ft.
Length 18 ft.
Thickness 1/2"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Vinyl Foam
Edges Beveled
Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms