Check Availability
  • NOTRAX 

    Antifatigue Runner, 10 ft. x 4 ft., 1 EA

  • Item # 53AE64
  • Mfr. Model # 985S0410YB
Antifatigue Runner, 10 ft. x 4 ft., 1 EA
Qty
  • Web Price
    $546.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53AE64
Mfr. Model # 985S0410YB
UNSPSC #52101510
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black with Yellow Border
Width 4 ft.
Length 10 ft.
Thickness 1"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Nitrile Foam
Weight 80 lb.
Edges Beveled
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms