Check Availability
  • NOTRAX 

    Antifatigue Runner, 75 ft. x 2 ft., 1 EA

  • Item # 53AD79
  • Mfr. Model # 985R0024YB
Antifatigue Runner, 75 ft. x 2 ft., 1 EA
Qty
  • Web Price
    $2,010.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Notrax® matting is constructed with a durable diamond-plate surface bonded to a sponge foam backing to help provide antifatigue proprties.
Show More Close
 

Technical Specifications

Item # 53AD79
Mfr. Model # 985R0024YB
UNSPSC #52101510
Catalog Page 1905
Shipping Weight 300.0 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black with Yellow Border
Width 2 ft.
Length 75 ft.
Thickness 1"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Nitrile Foam
Weight 300 lb.
Edges Beveled
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms