Check Availability
  • NOTRAX 

    Antifatigue Runner, 75 ft. x 2 ft., 1 EA

  • Item # 52ZZ80
  • Mfr. Model # 510R0024BL
Antifatigue Runner, 75 ft. x 2 ft., 1 EA
Qty
  • Web Price
    $1,634.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZZ80
Mfr. Model # 510R0024BL
UNSPSC #52101510
Shipping Weight 300.0 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black
Width 2 ft.
Length 75 ft.
Thickness 1"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Vinyl Foam
Weight 300 lb.
Edges Beveled
Standards ASTM C1028-96, ASTM D2240-02, CPSC FF 1-70, ASTM D-2859, ASTM D3884-01 E648-08, D3884-01 D1004-94a-03
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Welcome Sign In