Check Availability
  • NOTRAX 

    Antifatigue Runner, 20 ft. x 4 ft., 1 EA

  • Item # 52ZZ79
  • Mfr. Model # 509S0420YB
Antifatigue Runner, 20 ft. x 4 ft., 1 EA
Qty
  • Web Price
    $715.13 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZZ79
Mfr. Model # 509S0420YB
UNSPSC #52101510
Shipping Weight 107.0 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black with Yellow Border
Width 4 ft.
Length 20 ft.
Thickness 9/16"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Vinyl Foam
Weight 107 lb.
Edges Beveled
Standards ASTM C1028-96, ASTM D2240-02, CPSC FF 1-70, ASTM D-2859, ASTM D 1004-94a-03, ASTM D3884-01
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms