This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • NOTRAX 

    Antifatigue Runner, 40 ft. x 3 ft., 1 EA

  • Item # 52ZY95
  • Mfr. Model # 485S0340BL
Antifatigue Runner, 40 ft. x 3 ft., 1 EA

See alternate products available online.

Technical Specifications

Item # 52ZY95
Mfr. Model # 485S0340BL
UNSPSC #52101510
Shipping Weight 180.0 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black
Width 3 ft.
Length 40 ft.
Thickness 9/16"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Nitrile Foam
Weight 180 lb.
Edges Beveled
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms