Check Availability
  • NOTRAX 

    Antifatigue Runner, 15 ft. x 3 ft., 1 EA

  • Item # 52ZY82
  • Mfr. Model # 485S0315YB
Antifatigue Runner, 15 ft. x 3 ft., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Notrax® matting is constructed with a durable diamond-plate surface bonded to a sponge foam backing to help provide antifatigue proprties.
Show More Close
 

Technical Specifications

Item # 52ZY82
Mfr. Model # 485S0315YB
UNSPSC #52101510
Catalog Page 1905
Shipping Weight 67.5 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black with Yellow Border
Width 3 ft.
Length 15 ft.
Thickness 9/16"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Nitrile Foam
Weight 67.5 lb.
Edges Beveled
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms