Check Availability
  • NOTRAX 

    Antifatigue Runner, 30 ft. x 2 ft., 1 EA

  • Item # 52ZY69
  • Mfr. Model # 485S0230BL
Antifatigue Runner, 30 ft. x 2 ft., 1 EA
Qty
  • Web Price
    $554.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZY69
Mfr. Model # 485S0230BL
UNSPSC #52101510
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black
Width 2 ft.
Length 30 ft.
Thickness 9/16"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Nitrile Foam
Weight 90 lb.
Edges Beveled
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms