Check Availability
  • NOTRAX 

    Antifatigue Runner, Closed Cell Foam, 30 ft. x 4 ft., 1 EA

  • Item # 45WM32
  • Mfr. Model # 415S0430BY
Antifatigue Runner, Closed Cell Foam, 30 ft. x 4 ft., 1 EA
Qty
  • Web Price
    $364.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45WM32
Mfr. Model # 415S0430BY
UNSPSC #52101510
Shipping Weight 77.0 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black with Yellow Border
Width 4 ft.
Length 30 ft.
Thickness 3/8"
Mat Surface Pattern Pebble
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Vinyl Foam
Weight 77 lb.
Edges Beveled
Standards ASTM D3884-01, ASTM C-1028, ASTM D-1004-94A-03, ASTM D-412, ASTM E648-94a
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms