Check Availability
  • NOTRAX 

    Antifatigue Runner, Closed Cell Foam, 30 ft. x 3 ft., 1 EA

  • Item # 45WM24
  • Mfr. Model # 415S0330BY
Antifatigue Runner, Closed Cell Foam, 30 ft. x 3 ft., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45WM24
Mfr. Model # 415S0330BY
UNSPSC #52101510
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black with Yellow Border
Width 3 ft.
Length 30 ft.
Thickness 3/8"
Mat Surface Pattern Pebble
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Vinyl Foam
Weight 58 lb.
Edges Beveled
Standards ASTM D3884-01, ASTM C-1028, ASTM D-1004-94A-03, ASTM D-412, ASTM E648-94a
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Welcome Sign In