Check Availability
  • NOTRAX 

    Antifatigue Mat, PVC Sponge, 6 ft. x 3 ft., 1 EA

  • Item # 8EXC7
  • Mfr. Model # 413S0036BL
Antifatigue Mat, PVC Sponge, 6 ft. x 3 ft., 1 EA Antifatigue Mat,Black,3ft. x 6ft. Antifatigue Mat,Black,3ft. x 6ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8EXC7
Mfr. Model # 413S0036BL
UNSPSC #52101510
Shipping Weight 14.63 lbs
Country of Origin USA *
Item Antifatigue Mat
Mat Shape Rectangle
Color Black
Width 3 ft.
Length 6 ft.
Thickness 1/2"
Mat Surface Pattern Corrugated
Mat Surface Material Vinyl
Mat Backing Material Vinyl Foam
Edges Beveled
Standards ASTM D-3574, ASTM D3884-01, ASTM C-1028, ASTM D-1004-94a-03, ASTM D-412
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms