Check Availability
  • NOTRAX 

    Antifatigue Mat, PVC Sponge, 3 ft. x 2 ft., 1 EA

  • Item # 8CM46
  • Mfr. Model # 406S0023BL
Antifatigue Mat, PVC Sponge, 3 ft. x 2 ft., 1 EA Antifatigue Mat,Black,2ft. x 3ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CM46
Mfr. Model # 406S0023BL
UNSPSC #52101510
Shipping Weight 5.4 lbs
Country of Origin USA *
Item Antifatigue Mat
Mat Shape Rectangle
Color Black
Width 2 ft.
Length 3 ft.
Thickness 1/2"
Mat Surface Pattern Corrugated
Mat Surface Material Vinyl
Mat Backing Material Vinyl Foam
Edges Beveled
Standards ASTM C1028, ASTM D 3884-01, ASTM D412, ASTM D1004-94a-03
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms