Check Availability
Antifatigue Mat, Rubber, 2 ft. 7" x 2 ft. 4", 1 EA
  • NOTRAX 

    Antifatigue Mat, Rubber, 2 ft. 7" x 2 ft. 4", 1 EA

  • Item # 5W780
  • Mfr. Model # 545S2831BL
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Single mat features a solid rubber top surface with diamond deck-plate pattern. Molded air pockets on the bottom offer ultimate traction and buoyancy. Interlocking sections can be used to create a longer length matting
Show More Close
 

Technical Specifications

Item # 5W780
Mfr. Model # 545S2831BL
UNSPSC #52101510
Catalog Page 1907
Shipping Weight 12.6 lbs
Country of Origin Thailand *
Item Antifatigue Mat
Mat Shape Rectangle
Color Black
Width 2 ft. 4"
Length 2 ft. 7"
Thickness 1/2"
Mat Surface Pattern Diamond Plate
Mat Surface Material Rubber
Mat Backing Material Rubber
Edges Beveled
Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms