Check Availability
  • NOTRAX 

    Antifatigue Mat, 6 ft. x 4 ft., 1 EA

  • Item # 53AC97
  • Mfr. Model # 519S0046YB
Antifatigue Mat, 6 ft. x 4 ft., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical Notrax® dry-area antifatigue matting features a heavy-duty top surface bonded to sponge foam backing to help relieve leg and back discomfort. The durable diamond-plate surface is easy to clean.
Show More Close
 

Technical Specifications

Item # 53AC97
Mfr. Model # 519S0046YB
UNSPSC #52101510
Catalog Page 1905
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Antifatigue Mat
Mat Shape Rectangle
Color Black with Yellow Border
Width 4 ft.
Length 6 ft.
Thickness 1"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Urethane Foam
Weight 48 lb.
Edges Beveled
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms