Check Availability
  • NOTRAX 

    Antifatigue Mat, 6 ft. x 3 ft., 1 EA

  • Item # 53AA82
  • Mfr. Model # 518S0036BL
Antifatigue Mat, 6 ft. x 3 ft., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53AA82
Mfr. Model # 518S0036BL
UNSPSC #52101510
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Antifatigue Mat
Mat Shape Rectangle
Color Black
Width 3 ft.
Length 6 ft.
Thickness 9/16"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Urethane Foam
Weight 24 lb.
Edges Beveled
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms