Check Availability
  • NOTRAX 

    Antifatigue Mat, Rubber, 2 ft. 7" x 3 ft., 1 EA

  • Item # 3UM41
  • Mfr. Model # 545S3631BL
Antifatigue Mat, Rubber, 2 ft. 7" x 3 ft., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Modular Interlocking Antifatigue Matting
Solid rubber top surface with diamond deck-plate pattern. Molded air pockets on the bottom offer ultimate traction and buoyancy. Available as a single mat or interlocking sections to create a longer length matting
Show More Close
 

Technical Specifications

Item # 3UM41
Mfr. Model # 545S3631BL
UNSPSC #52101510
Catalog Page 1907
Shipping Weight 12.6 lbs
Country of Origin Thailand *
Item Antifatigue Mat
Mat Shape Rectangle
Color Black
Width 3 ft.
Length 2 ft. 7"
Thickness 1/2"
Mat Surface Pattern Diamond Plate
Mat Surface Material Rubber
Mat Backing Material Rubber
Edges Beveled
Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms