Check Availability
  • NOTRAX 

    Antifatigue Mat, PVC Sponge, 8 ft. x 3 ft., 1 EA

  • Item # 38W616
  • Mfr. Model # 621S3696BY
Antifatigue Mat, PVC Sponge, 8 ft. x 3 ft., 1 EA Antifatigue Runner,Black,YllwBrdr,3x8ft Antifatigue Runner,Black,YllwBrdr,3x8ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Diamond Flex-Lok™ solid is a high-performance, modular matting system that combines the durability and toughness of an industrial mat with ergonomic support and comfort. The ergonomic properties are the result of a multitiered footing design that elevates the mat off the floor, creating air pockets that allow the mat to flex with the weight of each worker. The solid-top design has a pronounced, raised-diamond pattern on the mat surface, and an inverted-V pattern on the ramps to provide additional traction. Diamond Flex-Lok™ solid is manufactured from 100% recycled PVC, and offers resistance to industrial chemicals, cutting fluids, oils and greases. It also features an interlocking design for easy reconfiguration.
Show More Close
 

Technical Specifications

Item # 38W616
Mfr. Model # 621S3696BY
UNSPSC #52101510
Catalog Page 0
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Antifatigue Mat
Mat Shape Rectangle
Color Black with Yellow Border
Width 3 ft.
Length 8 ft.
Thickness 1"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Vinyl
Edges Beveled
Standards ASTM C-1028, ASTm D-2240, ASTM E-648
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In