Check Availability
  • NORWELL 

    Mucksucker, 200mL, 40in.

  • Item # 26ZU14
  • Mfr. Model # D8653259
Mucksucker, 200mL, 40in.
Qty
  • Web Price
    $528.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZU14
Mfr. Model # D8653259
UNSPSC #41104005
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Mucksucker
Type Sampler
Capacity 200mL
Material PTFE/FEP
Diameter 1-1/4"
Length 40"
* This product's country of origin is subject to change

Compliance and Restrictions