Check Availability
  • NORWELL 

    Bailer, 350mL, 1.75 ft.L

  • Item # 26ZU13
  • Mfr. Model # D8653070
Bailer, 350mL, 1.75 ft.L
Qty
  • Web Price
    $195.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZU13
Mfr. Model # D8653070
UNSPSC #41104005
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Bailer
Type Economy
Capacity 350mL
Material PTFE/FEP
Diameter 3/4"
Length 1.75 ft.
* This product's country of origin is subject to change

Compliance and Restrictions