Check Availability
  • NORWELL 

    Bailer, 1050mL, 3.75 ft.L

  • Item # 26ZU11
  • Mfr. Model # D8653005
Bailer, 1050mL, 3.75 ft.L
Qty
  • Web Price
    $629.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZU11
Mfr. Model # D8653005
UNSPSC #41104005
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Bailer
Type Assembly
Capacity 1050mL
Material PTFE/FEP
Diameter 1-7/8"
Length 3.75 ft.
* This product's country of origin is subject to change

Compliance and Restrictions