Check Availability
  • NORWELL 

    BAILER STANDARD BOTTOM NORWELL TFE 1.

  • Item # 8CAR6
  • Mfr. Model # D8653214
BAILER STANDARD BOTTOM NORWELL TFE 1.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CAR6
Mfr. Model # D8653214
UNSPSC #41104005
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Standard Bottom
Type For 1-7/8 In. Dia. PTFE Resin Bailers
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close