Check Availability
  • NORTON 

    Very Fine Grade, Sanding Hand Pad

  • Item # 4LL50
  • Mfr. Model # 66261077700
Very Fine Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for hand sanding, this pad is made of nonwoven nylon web impregnated with abrasive. It has a fast initial cut rate. The flexible construction conforms to work surfaces. The gentle action deburrs, cleans, and polishes without affecting dimensions or workpieces. Nonmetallic and waterproof, the pad will not rust, making it an alternative to steel wool. It's ideal for corrosion and oxidation removal. The open construction prevents loading.
Show More Close
 

Technical Specifications

Item # 4LL50
Mfr. Model # 66261077700
UNSPSC #31191505
Catalog Page 2367
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 240 - 360
Grade Very Fine
Series 777
Color Maroon
Function Fast initial cut rate, Cleaning, Deburring, Crrosion removal, Oxidation removal
* This product's country of origin is subject to change