Check Availability
  • NORTON 

    Very Fine Grade, Sanding Hand Pad

  • Item # 1RDX4
  • Mfr. Model # 07660701727
Very Fine Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Washable and reusable, this flexible hand pad won't rust, shred, or splinter. It replaces steel wool for heavy-duty cleaning and stripping, finishing, and light-duty polishing. It can be cut or folded, and is excellent for pharmaceutical, medical, food industry, and automotive applications.
Show More Close
 

Technical Specifications

Item # 1RDX4
Mfr. Model # 07660701727
UNSPSC #31191511
Shipping Weight 0.04 lbs
Country of Origin Mexico *
Item Sanding Hand Pad
Length 4-3/4"
Width 5-1/2"
Abrasive Type Non-Woven
Abrasive Material Silicon Carbide
Grit 000
Grade Very Fine
Color Gray
* This product's country of origin is subject to change

Welcome Sign In