Check Availability
  • NORTON 

    Ultra Fine Grade, Sanding Hand Pad

  • Item # 4LL45
  • Mfr. Model # 66261063500
Ultra Fine Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The nonwoven nylon web is impregnated with abrasive and has a flexible construction that conforms to work surfaces. Gently deburrs, cleans, and polishes without affecting workpiece dimensions. Nonmetallic waterproof pad won't rust, making it an alternative to steel wool. Open construction prevents loading. Clean and Finish pad has a silicon carbide abrasive that is excellent for deburring plastic surfaces and cleaning fiberglass partitions, as well as blending paint, scuffing acrylic surfaces, and finishing aluminum doors and windows.
Show More Close
 

Technical Specifications

Item # 4LL45
Mfr. Model # 66261063500
UNSPSC #31191505
Catalog Page 2365
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Silicon Carbide
Grit 400 - 600
Grade Ultra Fine
Series 635
Color Gray
Function Deburring plastic surfaces; cleaning fiberglass partitions, Blending paint, Scuffing acrylic surfaces, Finishing
* This product's country of origin is subject to change