Check Availability
  • Straight Grinding Wheels
  • NORTON 

    Type 1 Aluminum Oxide Straight Grinding Wheel, 5", 1" Arbor Hole Size, 36 Grit, 3/4" Thickness

  • Item # 26ZV98
  • Mfr. Model # 07660788215
Type 1 Aluminum Oxide Straight Grinding Wheel,  5",  1" Arbor Hole Size,  36 Grit,  3/4" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZV98
Mfr. Model # 07660788215
UNSPSC #23131503
Shipping Weight 13.8 lbs
Country of Origin Brazil *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 5"
Thickness 3/4"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Abrasive Wheel Hardness Not Rated
Max. RPM 4965
Series Gemini
Specification Gemini
Grade Extra Coarse
Bond Type Vitrified
Color Brown
Application For General Purpose
Includes 1/2", 5/8", 3/4" and 7/8" Arbor Bushings
* This product's country of origin is subject to change