Check Availability
  • NORTON 

    Sanding Belt, 12" Length, 1/2" Width, Aluminum Oxide, 120 Grit, Fine, Coated, R283 Metalite, EA1

  • Item # 3VX23
  • Mfr. Model # 78072727552
Sanding Belt, 12" Length, 1/2" Width, Aluminum Oxide, 120 Grit, Fine, Coated, R283 Metalite, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose abrasive belt is suitable for use on portable file belt machines.
Show More Close
 

Technical Specifications

Item # 3VX23
Mfr. Model # 78072727552
UNSPSC #31191507
Catalog Page 2362
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Sanding Belt
Width 1/2"
Length 12"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 120
Grade Fine
Series R283 Metalite
Color Brown
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Alternate Search Terms