Check Availability
  • NORTON 

    Sanding Belt, 36" Length, 4" Width, Aluminum Oxide, 150 Grit, Fine, Coated, R228 Metalite, EA1

  • Item # 3UN35
  • Mfr. Model # 78072722079
Sanding Belt, 36" Length, 4" Width, Aluminum Oxide, 150 Grit, Fine, Coated, R228 Metalite, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This versatile, general purpose abrasive belt is suitable for use with benchstand grinders on wood and metal.
Show More Close
 

Technical Specifications

Item # 3UN35
Mfr. Model # 78072722079
UNSPSC #31191507
Catalog Page 2362
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Sanding Belt
Width 4"
Length 36"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 150
Grade Fine
Series R228 Metalite
Color Brown
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions