Check Availability
  • NORTON 

    Sanding Belt, 36" Length, 4" Width, Aluminum Oxide, 120 Grit, Fine, Coated, R228, EA1

  • Item # 34CC64
  • Mfr. Model # 78072722080
Sanding Belt, 36" Length, 4" Width, Aluminum Oxide, 120 Grit, Fine, Coated, R228, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CC64
Mfr. Model # 78072722080
UNSPSC #31191507
Shipping Weight 0.188 lbs
Country of Origin USA *
Item Sanding Belt
Width 4"
Length 36"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 120
Grade Fine
Series R228
Color Brown
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions