Check Availability
  • NORTON 

    Sanding Belt, 36" Length, 4" Width, Aluminum Oxide, 60 Grit, Medium, Coated, R215 Metalite, 1EA

  • Item # 2D555
  • Mfr. Model # 78072727960
Sanding Belt, 36" Length, 4" Width, Aluminum Oxide, 60 Grit, Medium, Coated, R215 Metalite, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose abrasive belt is suitable for use with benchstand grinders on wood and soft metal.
Show More Close
 

Technical Specifications

Item # 2D555
Mfr. Model # 78072727960
UNSPSC #31191507
Catalog Page 2364
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Sanding Belt
Width 4"
Length 36"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 60
Grade Medium
Series R215 Metalite
Color Brown
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change