Check Availability
  • NORTON 

    Sanding Belt

  • Item # 28CK56
  • Mfr. Model # 66261003622
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made specifically for finishing applicaitons, this Very Fine-grade surface conditioning belt features a non-woven aluminum oxide abrasive that is highly effective on carbon steel, stainless steel, aluminum, titanium, and other exotic alloys. The open construction resists loading.
Show More Close
 

Technical Specifications

Item # 28CK56
Mfr. Model # 66261003622
UNSPSC #31191507
Catalog Page 2365
Shipping Weight 0.02 lbs
Country of Origin United Kingdom *
Item Sanding Belt
Width 3/4"
Length 18"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 360
Grade Very Fine
Series Rapid Prep
Color Blue
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change

Alternate Search Terms