Check Availability
  • NORTON 

    Sanding Belt

  • Item # 28CK49
  • Mfr. Model # 66623333550
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28CK49
Mfr. Model # 66623333550
UNSPSC #31191507
Shipping Weight 1.6 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 1/2"
Length 12"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 36
Grade Extra Coarse
Series Rapid Prep
Color Black
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change