Check Availability
  • NORTON 

    Sanding Belt, 12" Length, 1/2" Width, Aluminum Oxide, 150 Grit, Fine, Non-Woven, Rapid Prep, PK24

  • Item # 28CK47
  • Mfr. Model # 66261006465
Sanding Belt, 12" Length, 1/2" Width, Aluminum Oxide, 150 Grit, Fine, Non-Woven, Rapid Prep, PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28CK47
Mfr. Model # 66261006465
UNSPSC #31191507
Shipping Weight 1.6 lbs
Country of Origin United Kingdom *
Item Sanding Belt
Width 1/2"
Length 12"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 150
Grade Fine
Series Rapid Prep
Color Maroon
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change