Check Availability
  • NORTON 

    Sanding Belt, 12" Length, 1/2" Width, Aluminum Oxide, 80 Grit, Medium, Non-Woven, Rapid Prep, PK24

  • Item # 28CK46
  • Mfr. Model # 66261003177
Sanding Belt, 12" Length, 1/2" Width, Aluminum Oxide, 80 Grit, Medium, Non-Woven, Rapid Prep, PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sanding belt features a non-woven aluminum oxide abrasive designed for deburring, deflashing, blending, and surface-finishing carbon steel, stainless steel, aluminum, titanium, and other exotic alloys.
Show More Close
 

Technical Specifications

Item # 28CK46
Mfr. Model # 66261003177
UNSPSC #31191507
Shipping Weight 1.6 lbs
Country of Origin United Kingdom *
Item Sanding Belt
Width 1/2"
Length 12"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 80
Grade Medium
Series Rapid Prep
Color Brown
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change

Alternate Search Terms