Check Availability
  • NORTON 

    Sanding Belt, 36" Length, 4" Width, Aluminum Oxide, 240 Grit, Very Fine, Coated, R228 Metalite, 10PK

  • Item # 26LX45
  • Mfr. Model # 78072722926
Sanding Belt, 36" Length, 4" Width, Aluminum Oxide, 240 Grit, Very Fine, Coated, R228 Metalite, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose abrasive belt is suitable for use on wood and soft metal.
Show More Close
 

Technical Specifications

Item # 26LX45
Mfr. Model # 78072722926
UNSPSC #31191507
Shipping Weight 1.48 lbs
Country of Origin USA *
Item Sanding Belt
Width 4"
Length 36"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 240
Grade Very Fine
Series R228 Metalite
Color Brown
Backing Weight X
Backing Material Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In