Check Availability
  • NORTON 

    Sanding Belt, 48" Length, 2" Width, Ceramic, 100 Grit, Fine, Coated, R980P Blaze, PK10

  • Item # 26LW77
  • Mfr. Model # 66261052522
Sanding Belt, 48" Length, 2" Width, Ceramic, 100 Grit, Fine, Coated, R980P Blaze, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive belt is suitable for use on stainless steel, chrome, cobalt, inconel, titanium, and mild and carbon steel.
Show More Close
 

Technical Specifications

Item # 26LW77
Mfr. Model # 66261052522
UNSPSC #31191507
Shipping Weight 1.71 lbs
Country of Origin USA *
Item Sanding Belt
Width 2"
Length 48"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 100
Grade Fine
Series R980P Blaze
Color Orange
Backing Weight Y
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions