Check Availability
  • NORTON 

    Sanding Belt, 42" Length, 1" Width, Ceramic, 60 Grit, Medium, Coated, R980P Blaze, PK50

  • Item # 26LW47
  • Mfr. Model # 69957345486
Sanding Belt, 42" Length, 1" Width, Ceramic, 60 Grit, Medium, Coated, R980P Blaze, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26LW47
Mfr. Model # 69957345486
UNSPSC #31191507
Shipping Weight 5.15 lbs
Country of Origin USA *
Item Sanding Belt
Width 1"
Length 42"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 60
Grade Medium
Series R980P Blaze
Color Orange
Backing Weight Y
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close