Check Availability
  • NORTON 

    Sanding Belt, 12" Length, 1/2" Width, Zirconia Alumina, 100 Grit, Fine, Coated, R823P BlueFire, PK50

  • Item # 26LV47
  • Mfr. Model # 66254491534
Sanding Belt, 12" Length, 1/2" Width, Zirconia Alumina, 100 Grit, Fine, Coated, R823P BlueFire, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive belt is suitable for heavy-pressure applications on metal and wood.
Show More Close
 

Technical Specifications

Item # 26LV47
Mfr. Model # 66254491534
UNSPSC #31191507
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Sanding Belt
Width 1/2"
Length 12"
Abrasive Type Coated
Abrasive Material Zirconia Alumina
Grit 100
Grade Fine
Series R823P BlueFire
Color Blue
Backing Weight X
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms