Check Availability
  • NORTON 

    Sanding Belt, 12" Length, 1/2" Width, Zirconia Alumina, 80 Grit, Medium, Coated, R823P BlueFire, EA1

  • Item # 22PD60
  • Mfr. Model # 78072728744
Sanding Belt, 12" Length, 1/2" Width, Zirconia Alumina, 80 Grit, Medium, Coated, R823P BlueFire, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-pressure abrasive belt is for use with portable file belt machines on metal and wood.
Show More Close
 

Technical Specifications

Item # 22PD60
Mfr. Model # 78072728744
UNSPSC #31191507
Catalog Page 2362
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Sanding Belt
Width 1/2"
Length 12"
Abrasive Type Coated
Abrasive Material Zirconia Alumina
Grit 80
Grade Medium
Series R823P BlueFire
Color Blue
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions