Check Availability
  • NORTON 

    Rectangle Knife Blade Sharpening File, Medium Aluminum Oxide, 4" Length X 1" Height, 1 EA

  • Item # 6A451
  • Mfr. Model # 61463686775
Rectangle Knife Blade Sharpening File, Medium Aluminum Oxide, 4" Length X 1" Height, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

India stone is smooth-cutting, and aluminum oxide abrasive.
Show More Close
 

Technical Specifications

Item # 6A451
Mfr. Model # 61463686775
UNSPSC #27111908
Catalog Page 2391
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Knife Blade Sharpening File
Shape Rectangle
Abrasive Material Aluminum Oxide
Grade Medium
Length 4"
Height 1"
* This product's country of origin is subject to change