Check Availability
  • NORTON 

    Non-Woven Unmounted Flap Wheel, 180 Grit Aluminum Oxide, 8" Diameter, 1" Face Width

  • Item # 26ZZ03
  • Mfr. Model # 66261058491
Non-Woven Unmounted Flap Wheel, 180 Grit Aluminum Oxide, 8" Diameter, 1" Face Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZZ03
Mfr. Model # 66261058491
UNSPSC #23131503
Shipping Weight 1.8 lbs
Country of Origin Mexico *
Item Unmounted Flap Wheel
Item - Flap Wheels Unmounted Flap Wheel
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Diameter 8"
Face Width 1"
Arbor Hole Size 3"
Abrasive Grit 180
Abrasive Grade Very Fine
Max. RPM 2500
Density Medium (5)
Series Bear-Tex
* This product's country of origin is subject to change