Check Availability
  • NORTON 

    Non-Woven Unmounted Flap Wheel, 180 Grit Silicon Carbide, 6" Diameter, 1" Face Width

  • Item # 26ZY95
  • Mfr. Model # 66261058451
Non-Woven Unmounted Flap Wheel, 180 Grit Silicon Carbide, 6" Diameter, 1" Face Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZY95
Mfr. Model # 66261058451
UNSPSC #23131503
Shipping Weight 1.45 lbs
Country of Origin Mexico *
Item Unmounted Flap Wheel
Item - Flap Wheels Unmounted Flap Wheel
Abrasive Type Non-Woven
Abrasive Material Silicon Carbide
Diameter 6"
Face Width 1"
Arbor Hole Size 2"
Abrasive Grit 180
Abrasive Grade Very Fine
Max. RPM 3000
Density Medium (5)
Series Bear-Tex
* This product's country of origin is subject to change