Check Availability
  • NORTON 

    Medium Grade, Sanding Hand Pad

  • Item # 4LL47
  • Mfr. Model # 66261074600
Medium Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for hand sanding, this pad is made of nonwoven nylon web impregnated with abrasive. The flexible construction conforms to work surfaces. The gentle action deburrs, cleans, and polishes without affecting dimensions or workpieces. Nonmetallic and waterproof, the pad will not rust, making it an alternative to steel wool. The open construction prevents loading. use this pad to clean aluminum, and around welds, glass molds, and dies. It can also be used for light deburring of intricate parts.
Show More Close
 

Technical Specifications

Item # 4LL47
Mfr. Model # 66261074600
UNSPSC #31191505
Catalog Page 2365
Shipping Weight 0.07 lbs
Country of Origin Mexico *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Silicon Carbide
Grit 100 - 150
Grade Medium
Series 746
Color Gray
Function Cleaning aluminum, around welds, glass molds, and dies, Light Deburring
* This product's country of origin is subject to change