Check Availability
  • NORTON 

    Medium Grade, Sanding Hand Pad

  • Item # 4LL46
  • Mfr. Model # 66261074000
Medium Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for hand sanding, this pad is made of nonwoven nylon web impregnated with abrasive. The flexible construction conforms to work surfaces. The gentle action deburrs, cleans, and polishes without affecting dimensions or workpieces. Nonmetallic and waterproof, the pad will not rust, making it an alternative to steel wool. The open construction prevents loading.
Show More Close
 

Technical Specifications

Item # 4LL46
Mfr. Model # 66261074000
UNSPSC #31191505
Catalog Page 2365
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 100 - 150
Grade Medium
Series 740
Color Brown
Function Removing Rust and Oxidation, Deburring, Blending
* This product's country of origin is subject to change

Compliance and Restrictions