Check Availability
  • NORTON 

    Medium Grade, Sanding Hand Pad

  • Item # 1RDH8
  • Mfr. Model # 66260306360
Medium Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This color-coded, single-sided hand pad combines the durability and aggressiveness of diamond on a high-strength, flexible backing. It conform to shapes and contours, and is well suited for quick finishing of ceramic tile to get a smooth edge before grouting. use it on other surfaces to smooth edge chips, reface edges, or polish dies and molds.
Show More Close
 

Technical Specifications

Item # 1RDH8
Mfr. Model # 66260306360
UNSPSC #31191505
Catalog Page 2367
Shipping Weight 0.15 lbs
Country of Origin Switzerland *
Item Sanding Hand Pad
Length 3-1/2"
Width 2-1/8"
Abrasive Type Coated
Abrasive Material Diamond
Grit 60
Grade Medium
Series HP60
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions