Check Availability
Fine Silicon Carbide Abrasive Roll, 75 ft. L X 1-1/2" W, 120 Grit
  • NORTON 

    Fine Silicon Carbide Abrasive Roll, 75 ft. L X 1-1/2" W, 120 Grit

  • Item # 4F881
  • Mfr. Model # 66261107270
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Designed for fast, easy sanding where life and load resistance are most important. Use for sanding plastic piping prior to gluing; preparing copper pipe and fittings prior to soldering; and sanding softer materials where loading is a problem, such as plaster, wood, drywall, brass, etc.
Show More Close
 

Technical Specifications

Item # 4F881
Mfr. Model # 66261107270
UNSPSC #31191501
Catalog Page 2366
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Abrasive Roll
Width 1-1/2"
Length 75 ft.
Abrasive Material Silicon Carbide
Grit 120
Grade Fine
Backing Material Mesh
Series Q421
Color Black

* This product's country of origin is subject to change

Compliance and Restrictions